KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Spacer, Nyl, M6, 15mm, PK10

VALUE BRAND| Zoro #: G1673743| Mfr #: 13ME072

$2.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +/-0.015"
Material: Nylon
Screw Size: M6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673743 Mfr #: 13ME072
Outside Dia. Tolerance: +/-0.015"Material: Nylon
Screw Size: M6Temp. Range (F): 185
Package Quantity: 10Inside Dia. Tolerance: +0.010"
Inside Dia.: 6.3mmType: Clear Hole
Color: BlackLength: 15mm
Refills: -Length Tolerance: +/-0.005"
Finish: -Outside Dia.: 10mm
Item: Round SpacerSize: -
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size M6, Inside Dia. 6.3mm, Outside Dia. 10mm, Length 15mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Reviews