Round Spacer, Nyl, M6, 15mm, PK10

VALUE BRAND| Zoro #: G1158726| Mfr #: 13ME080

$2.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +0.010"
Length: 15mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158726 Mfr #: 13ME080
Package Quantity: 10Inside Dia. Tolerance: +0.010"
Length: 15mmFinish: -
Length Tolerance: +/-0.005"Outside Dia.: 15mm
Inside Dia.: 6.5mmType: Clear Hole
Size: -Material: Nylon
Color: BlackOutside Dia. Tolerance: +/-0.015"
Item: Round SpacerScrew Size: M6
Refills: -Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size M6, Inside Dia. 6.5mm, Outside Dia. 15mm, Length 15mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Reviews