KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Spacer, Nyl, M6, 5mm, PK10

VALUE BRAND| Zoro #: G2340904| Mfr #: 13ME069

$1.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Clear Hole
Color: Black
Inside Dia. Tolerance: +0.010"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340904 Mfr #: 13ME069
Type: Clear HoleColor: Black
Inside Dia. Tolerance: +0.010"Finish: -
Screw Size: M6Outside Dia.: 10mm
Temp. Range (F): 185Item: Round Spacer
Length: 5mmSize: -
Inside Dia.: 6.3mmPackage Quantity: 10
Material: NylonOutside Dia. Tolerance: +/-0.015"
Refills: -Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size M6, Inside Dia. 6.3mm, Outside Dia. 10mm, Length 5mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Reviews