Round Spacer, Nyl, M6, 7.5mm, PK10

VALUE BRAND| Zoro #: G1248152| Mfr #: 13ME078

$2.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248152 Mfr #: 13ME078
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Finish: -Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: M6
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Black
Type: Clear HoleSize: -
Outside Dia.: 15mmLength: 7.5mm
Inside Dia.: 6.5mmCountry of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M6, Inside Dia. 6.5mm, Outside Dia. 15mm, Length 7.5mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.