Round Spacer, Nyl, M8, 10mm, PK10

VALUE BRAND| Zoro #: G0410611| Mfr #: 13ME095

$2.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410611 Mfr #: 13ME095
Inside Dia.: 8.3mmLength Tolerance: +/-0.005"
Inside Dia. Tolerance: +0.010"Finish: -
Outside Dia. Tolerance: +/-0.015"Refills: -
Screw Size: M8Item: Round Spacer
Material: NylonTemp. Range (F): 185
Color: BlackType: Clear Hole
Size: -Outside Dia.: 18mm
Length: 10mmCountry of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M8, Inside Dia. 8.3mm, Outside Dia. 18mm, Length 10mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.