WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Round Spacer, Nyl, M8, 20mm, PK10

VALUE BRAND| Zoro #: G1219565| Mfr #: 13ME097

$3.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 8.3mm
Item: Round Spacer
Material: Nylon
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1219565 Mfr #: 13ME097
Inside Dia.: 8.3mmItem: Round Spacer
Material: NylonLength: 20mm
Package Quantity: 10Inside Dia. Tolerance: +0.010"
Outside Dia.: 18mmLength Tolerance: +/-0.005"
Temp. Range (F): 185Screw Size: M8
Outside Dia. Tolerance: +/-0.015"Type: Clear Hole
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M8, Inside Dia. 8.3mm, Outside Dia. 18mm, Length 20mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews