KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Spacer, Nyl, M8, 30mm, PK10

VALUE BRAND| Zoro #: G0895097| Mfr #: 13ME091

$2.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 8.3mm
Size: -
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895097 Mfr #: 13ME091
Inside Dia.: 8.3mmSize: -
Color: BlackMaterial: Nylon
Outside Dia. Tolerance: +/-0.015"Outside Dia.: 12mm
Item: Round SpacerType: Clear Hole
Refills: -Screw Size: M8
Length: 30mmPackage Quantity: 10
Temp. Range (F): 185Finish: -
Inside Dia. Tolerance: +0.010"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size M8, Inside Dia. 8.3mm, Outside Dia. 12mm, Length 30mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Reviews