JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Round Spacer, Nyl, M8, 30mm, PK10

VALUE BRAND| Zoro #: G0831914| Mfr #: 13ME099

$4.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831914 Mfr #: 13ME099
Outside Dia. Tolerance: +/-0.015"Inside Dia. Tolerance: +0.010"
Temp. Range (F): 185Color: Black
Material: NylonInside Dia.: 8.3mm
Screw Size: M8Length Tolerance: +/-0.005"
Type: Clear HoleItem: Round Spacer
Outside Dia.: 18mmLength: 30mm
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M8, Inside Dia. 8.3mm, Outside Dia. 18mm, Length 30mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.