Round Spacer, Nyl, M8, 3mm, PK10

VALUE BRAND| Zoro #: G2312195| Mfr #: 13ME092

$2.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2312195 Mfr #: 13ME092
Screw Size: M8Temp. Range (F): 185
Inside Dia. Tolerance: +0.010"Type: Clear Hole
Color: BlackOutside Dia. Tolerance: +/-0.015"
Inside Dia.: 8.3mmItem: Round Spacer
Length Tolerance: +/-0.005"Material: Nylon
Outside Dia.: 18mmLength: 3mm
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M8, Inside Dia. 8.3mm, Outside Dia. 18mm, Length 3mm, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.