Round Spacer, Nylon, #10, 1 L, PK100

VALUE BRAND| Zoro #: G0978485| Mfr #: 13SP150B

$5.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978485 Mfr #: 13SP150B
Length Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Item: Round Spacer
Material: NylonTemp. Range (F): 185
Type: Clear HoleSize: -
Inside Dia.: 0.194"Color: Black
Inside Dia. Tolerance: +/-0.005"Screw Size: #10
Outside Dia.: 5/16"Length: 1"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia 0.194 In, Outside Dia 5/16 In, Length 1 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Black, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.