Round Spacer, Nylon, #2, 3/16 L, Pk100

VALUE BRAND| Zoro #: G1833456| Mfr #: 13SP003

$4.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1833456 Mfr #: 13SP003
Inside Dia. Tolerance: +/-0.005"Item: Round Spacer
Length Tolerance: +/-0.005"Temp. Range (F): 185
Outside Dia. Tolerance: +/-0.015"Material: Nylon
Inside Dia.: 0.091"Type: Clear Hole
Screw Size: #2Outside Dia.: 3/16"
Length: 3/16"Color: natural
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #2, Inside Dia 0.091 In, Outside Dia 3/16 In, Length 3/16 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.