Round Spacer, Nylon, #4, 1/4 L, Pk100

VALUE BRAND| Zoro #: G1505253| Mfr #: 13SP040

$5.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505253 Mfr #: 13SP040
Inside Dia.: 0.115"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Screw Size: #4Item: Round Spacer
Material: NylonTemp. Range (F): 185
Type: Clear HoleRefills: -
Size: -Outside Dia.: 1/4"
Length: 1/4"Color: Natural
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #4, Inside Dia 0.115 In, Outside Dia 1/4 In, Length 1/4 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.