Round Spacer, Nylon, #4, 3/16 L, Pk100

VALUE BRAND| Zoro #: G1793583| Mfr #: 13SP004

$4.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1793583 Mfr #: 13SP004
Inside Dia.: 0.115"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: #4
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Type: Clear Hole
Size: -Outside Dia.: 3/16"
Length: 3/16"Color: Natural
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #4, Inside Dia 0.115 In, Outside Dia 3/16 In, Length 3/16 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.