Round Spacer, Nylon, #4, 7/16 L, Pk100

VALUE BRAND| Zoro #: G2332951| Mfr #: 13SP052

$4.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332951 Mfr #: 13SP052
Inside Dia.: 0.115"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: #4
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Type: Clear Hole
Size: -Color: Natural
Outside Dia.: 1/4"Length: 7/16"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #4, Inside Dia 0.115 In, Outside Dia 1/4 In, Length 7/16 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.