Round Spacer, Nylon, #6, 3/16 L, Pk100

VALUE BRAND| Zoro #: G1649645| Mfr #: 13SP208

$4.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649645 Mfr #: 13SP208
Item: Round SpacerLength Tolerance: +/-0.005"
Color: naturalMaterial: Nylon
Temp. Range (F): 185Inside Dia.: 0.140"
Screw Size: #6Type: Clear Hole
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Outside Dia.: 1/2"Length: 3/16"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia 0.140 In, Outside Dia 1/2 In, Length 3/16 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.