Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, No. 6 Screw Size, Nylon, 3/8 in Overall Lg, 100 PK (Discontinued)
Mfr # 13SP223
Zoro # G0854953
This Product is Discontinued
Key Features
- For Screw Size No. 6
- Overall Length 3/8 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Spacer Color Off-White