LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Round Spacer, Nylon, #6, 5/16 L, Pk100

VALUE BRAND| Zoro #: G0290211| Mfr #: 13SP045

$4.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0290211 Mfr #: 13SP045
Item: Round SpacerLength Tolerance: +/-0.005"
Temp. Range (F): 185Inside Dia. Tolerance: +/-0.005"
Outside Dia. Tolerance: +/-0.015"Color: natural
Type: Clear HoleMaterial: Nylon
Inside Dia.: 0.140"Screw Size: #6
Outside Dia.: 1/4"Length: 5/16"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia 0.140 In, Outside Dia 1/4 In, Length 5/16 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.