JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Round Spacer, Nylon, #6, 5/16 L, Pk100

VALUE BRAND| Zoro #: G0955227| Mfr #: 13SP104

$4.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0955227 Mfr #: 13SP104
Inside Dia.: 0.140"Temp. Range (F): 185
Outside Dia. Tolerance: +/-0.015"Item: Round Spacer
Material: NylonInside Dia. Tolerance: +/-0.005"
Screw Size: #6Type: Clear Hole
Color: naturalLength Tolerance: +/-0.005"
Outside Dia.: 5/16"Length: 5/16"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia 0.140 In, Outside Dia 5/16 In, Length 5/16 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.