Round Spacer, Nylon, #6, 9/16 L, Pk100

VALUE BRAND |Zoro #: G1310845|Mfr #: 13SP238

$6.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310845 Mfr #: 13SP238
Inside Dia.: 0.140"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: #6
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Natural
Type: Clear HoleSize: -
Outside Dia.: 1/2"Length: 9/16"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia 0.140 In, Outside Dia 1/2 In, Length 9/16 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.