Round Spacer, Nylon, #8, 1/2 L, Pk100

VALUE BRAND |Zoro #: G1751215|Mfr #: 13SP058

$4.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1751215 Mfr #: 13SP058
Length Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Item: Round Spacer
Material: NylonTemp. Range (F): 185
Type: Clear HoleSize: -
Inside Dia. Tolerance: +/-0.005"Screw Size: #8
Outside Dia.: 1/4"Length: 1/2"
Inside Dia.: 0.171"Color: Natural
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #8, Inside Dia 0.171 In, Outside Dia 1/4 In, Length 1/2 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.