Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, No. 8 Screw Size, Nylon, 1/8 in Overall Lg, 100 PK (Discontinued)
Mfr # 13SP034
Zoro # G1838593
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size No. 8
- Overall Length 1/8 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon