Round Spacer, Nylon, #8, 5/8 L, PK100

VALUE BRAND |Zoro #: G0509223|Mfr #: 13SP244B

$6.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509223 Mfr #: 13SP244B
Inside Dia.: 0.171"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: #8
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Black
Type: Clear HoleSize: -
Outside Dia.: 1/2"Length: 5/8"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size #8, Inside Dia 0.171 In, Outside Dia 1/2 In, Length 5/8 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Black, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.