Round Spacer, Nylon, M3, 3mm L, Pk100

VALUE BRAND| Zoro #: G1656751| Mfr #: 13ME020

$5.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656751 Mfr #: 13ME020
Inside Dia.: 3.2mmLength Tolerance: +/-0.005"
Inside Dia. Tolerance: +0.010"Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: M3
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Black
Type: Clear HoleSize: -
Outside Dia.: 5mmLength: 3mm
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M3, Inside Dia 3.2mm, Outside Dia 5mm, Length 3mm, ID Tolerance +0.010 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Black, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.