Round Spacer, Nylon, M3, 5mm L, Pk100

VALUE BRAND |Zoro #: G1220387|Mfr #: 13ME021

$4.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220387 Mfr #: 13ME021
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Outside Dia. Tolerance: +/-0.015"Refills: -
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Black
Type: Clear HoleSize: -
Screw Size: M3Outside Dia.: 5mm
Length: 5mmInside Dia.: 3.2mm
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size M3, Inside Dia 3.2mm, Outside Dia 5mm, Length 5mm, ID Tolerance +0.010 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Black, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.