Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, No. 2 Screw Size, Plain 18-8 Stainless Steel, 1/2 in Overall Lg, 10 PK (Discontinued)
Mfr # RSP206-2-SS
Zoro # G1955213
This Product is Discontinued
Key Features
- For Screw Size No. 2
- Overall Length 1/2 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain