Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, No. 4 Screw Size, Plain 18-8 Stainless Steel, 3/8 in Overall Lg, 10 PK (Discontinued)
Mfr # RSP304-4-SS
Zoro # G1010362
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size No. 4
- Overall Length 3/8 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel