Round Spacer, SS, #6, 1 L, Pk10

VALUE BRAND| Zoro #: G2178276| Mfr #: RSP314-6-SS

$36.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2178276 Mfr #: RSP314-6-SS
Item: Round SpacerInside Dia.: 0.140"
Finish: PlainScrew Size: #6
Length Tolerance: +/-0.005"Type: Clear Hole
Inside Dia. Tolerance: +0.010"Length: 1"
Material: 18-8 Stainless SteelOutside Dia.: 1/4"
Country of Origin (subject to change): Multiple

Product Description

Round Spacer, Clear Hole, 18-8 Stainless Steel, Screw Size #6, Inside Dia 0.140 In, Outside Dia 1/4 In, Length 1 In, ID Tolerance +0.010 In, Length Tolerance +/-0.005 In, Finish Plain, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.