Round Standoff, #10-32, 1/4 In, Pk100

VALUE BRAND| Zoro #: G1968671| Mfr #: 15TSP021B

$14.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968671 Mfr #: 15TSP021B
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Outside Dia. Tolerance: +/-0.015"Item: Round Standoff
Material: NylonTemp. Range (F): 185
Type: FemaleLength: 1/4"
Color: BlackThread Depth: 1/4"
Screw Size: #10-32Outside Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size 10-32, Outside Dia 3/8 In, Length 1/4 In, Thread Length 1/4 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Black, Package 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.