Round Standoff, 10-32x, 1 L, PK10

VALUE BRAND| Zoro #: G2052102| Mfr #: 15TSP025B

$1.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2052102 Mfr #: 15TSP025B
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Finish: -Outside Dia. Tolerance: +/-0.015"
Screw Size: #10-32Item: Round Standoff
Material: NylonTemp. Range (F): 185
Type: FemaleThread Depth: 3/8" Each End
Outside Dia.: 3/8"Length: 1"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #10-32, Outside Dia. 3/8 In, Length 1 In, Thread Depth 3/8 In Each End, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.