Zoro Select
Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Nylon Plain, 1/2 in OD, 10 PK
Mfr # 15TSP028
Zoro # G0648977
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Body Length 1/2 in
- Standoff Gender Female
- Standoff Material Nylon
- Standoff Finish Plain
Explore More Products
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1/4 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK ZA0120-SS32
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK ZA0112-AL28
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon Plain, 3/16 in OD, 10 PK 15TSP101B
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum 3/16 in OD 100804RFA
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK ZA0194-AL28
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1-1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRK042488GR
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 11/16 in Bd L, Steel Zinc Plated, 1000 PK 0811SCSO
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Stainless Steel Plain, 1/4 in OD 141408RF303
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD 141608RF303
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 5/8 in OD SO-500BL
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Nylon Plain, 1/4 in OD, 10 PK 15TSP010
- Zoro Select Round Standoffs