Round Standoff, 10-32x, 3/4 L, PK10

VALUE BRAND |Zoro #: G0960136|Mfr #: 15TSP029

$1.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0960136 Mfr #: 15TSP029
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Finish: -Outside Dia. Tolerance: +/-0.015"
Screw Size: #10-32Item: Round Standoff
Material: NylonTemp. Range (F): 185
Type: FemaleThread Depth: 3/8" Each End
Outside Dia.: 1/2"Length: 3/4"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #10-32, Outside Dia. 1/2 In, Length 3/4 In, Thread Depth 3/8 In Each End, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.