THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Round Standoff, 10-32x, 3/4 L, PK10

VALUE BRAND| Zoro #: G0827881| Mfr #: 15TSP029B

$1.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +/-0.005"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827881 Mfr #: 15TSP029B
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length: 3/4"Finish: -
Length Tolerance: +/-0.005"Outside Dia.: 1/2"
Type: FemaleMaterial: Nylon
Color: BlackOutside Dia. Tolerance: +/-0.015"
Thread Depth: 3/8" Each EndItem: Round Standoff
Screw Size: #10-32Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Nylon, Screw Size #10-32, Outside Dia. 1/2 In, Length 3/4 In, Thread Depth 3/8 In Each End, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Reviews