JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Round Standoff, 10-32x, 3/8 L, PK10

VALUE BRAND| Zoro #: G0346814| Mfr #: 15TSP022

$2.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0346814 Mfr #: 15TSP022
Screw Size: #10-32Material: Nylon
Type: FemaleLength Tolerance: +/-0.005"
Outside Dia. Tolerance: +/-0.015"Item: Round Standoff
Inside Dia. Tolerance: +/-0.005"Temp. Range (F): 185
Thread Depth: 3/8"Outside Dia.: 3/8"
Length: 3/8"Color: natural
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #10-32, Outside Dia. 3/8 In, Length 3/8 In, Thread Depth 3/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.