Round Standoff, 10-32x, 5/8 L, PK10

VALUE BRAND| Zoro #: G2085501| Mfr #: 15TSP044

$1.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +/-0.005"
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085501 Mfr #: 15TSP044
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length: 5/8"Finish: -
Length Tolerance: +/-0.005"Outside Dia.: 3/8"
Type: FemaleMaterial: Nylon
Color: naturalOutside Dia. Tolerance: +/-0.015"
Thread Depth: 5/8"Item: Round Standoff
Screw Size: #10-32Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Nylon, Screw Size #10-32, Outside Dia. 3/8 In, Length 5/8 In, Thread Depth 5/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews