JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Round Standoff, 1/4-20x, 1 L, PK10

VALUE BRAND| Zoro #: G0916352| Mfr #: 15TSP035

$2.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916352 Mfr #: 15TSP035
Inside Dia. Tolerance: +/-0.005"Material: Nylon
Thread Depth: 3/8" Each EndScrew Size: 1/4-20
Type: FemaleTemp. Range (F): 185
Length Tolerance: +/-0.005"Length: 1"
Outside Dia.: 1/2"Color: natural
Item: Round StandoffOutside Dia. Tolerance: +/-0.015"
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 1 In, Thread Depth 3/8 In Each End, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.