KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Standoff, 2-56x, 1/2 L, PK10

VALUE BRAND| Zoro #: G1798011| Mfr #: 15TSP056B

$2.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Black
Thread Depth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798011 Mfr #: 15TSP056B
Type: FemaleColor: Black
Thread Depth: 1/2"Inside Dia. Tolerance: +/-0.005"
Finish: -Length: 1/2"
Outside Dia.: 3/16"Temp. Range (F): 185
Screw Size: #2-56Item: Round Standoff
Package Quantity: 10Material: Nylon
Outside Dia. Tolerance: +/-0.015"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Nylon, Screw Size #2-56, Outside Dia. 3/16 In, Length 1/2 In, Thread Depth 1/2 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Reviews