Round Standoff, 2-56x, 1/4 L, PK10

VALUE BRAND| Zoro #: G0366037| Mfr #: 15TSP057

$2.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0366037 Mfr #: 15TSP057
Type: FemaleLength Tolerance: +/-0.005"
Outside Dia. Tolerance: +/-0.015"Material: Nylon
Temp. Range (F): 185Item: Round Standoff
Inside Dia. Tolerance: +/-0.005"Screw Size: #2-56
Outside Dia.: 1/4"Length: 1/4"
Color: naturalThread Depth: 1/4"
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #2-56, Outside Dia. 1/4 In, Length 1/4 In, Thread Depth 1/4 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.