Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff, 4-40 Thrd Sz, Nylon 100 PK (Discontinued)
Mfr # 15TSP005B
Zoro # G1748932
This Product is Discontinued
Key Features
- Thread Size 4-40
- Standoff Material Nylon
- Overall Length 1 in
- Type Female
- Overall Length Tolerance +/-0.005 in