Round Standoff, #4-40, 5/8 In, Pk100

VALUE BRAND| Zoro #: G1601975| Mfr #: 15TSP107

$14.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601975 Mfr #: 15TSP107
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Outside Dia. Tolerance: +/-0.015"Item: Round Standoff
Material: NylonTemp. Range (F): 185
Type: FemaleColor: Natural
Thread Depth: 5/8"Screw Size: #4-40
Outside Dia.: 3/16"Length: 5/8"
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size 4-40, Outside Dia 3/16 In, Length 5/8 In, Thread Length 5/8 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Natural, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.