Round Standoff, #4-40, 7/8 In, Pk100

VALUE BRAND| Zoro #: G0602707| Mfr #: 15TSP111

$16.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0602707 Mfr #: 15TSP111
Item: Round StandoffType: Female
Material: NylonOutside Dia. Tolerance: +/-0.015"
Temp. Range (F): 185Inside Dia. Tolerance: +/-0.005"
Length Tolerance: +/-0.005"Screw Size: #4-40
Outside Dia.: 3/16"Length: 7/8"
Color: naturalThread Depth: 3/8" Each End
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size 4-40, Outside Dia 3/16 In, Length 7/8 In, Thread Length 3/8 In Each End, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Natural, Package 100
Save 15%. Sign up for Z-mail.