Round Standoff, 4-40x, 1 L, PK10

VALUE BRAND| Zoro #: G1882492| Mfr #: 15TSP115

$1.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882492 Mfr #: 15TSP115
Inside Dia. Tolerance: +/-0.005"Screw Size: #4-40
Length Tolerance: +/-0.005"Type: Female
Temp. Range (F): 185Outside Dia. Tolerance: +/-0.015"
Item: Round StandoffMaterial: Nylon
Thread Depth: 3/8" Each EndOutside Dia.: 3/16"
Length: 1"Color: natural
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #4-40, Outside Dia. 3/16 In, Length 1 In, Thread Depth 3/8 In Each End, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.