20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Round Standoff, 4-40x, 1/2 L, PK10

VALUE BRAND| Zoro #: G0936555| Mfr #: 15TSP003B

$1.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0936555 Mfr #: 15TSP003B
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Outside Dia. Tolerance: +/-0.015"Screw Size: #4-40
Item: Round StandoffMaterial: Nylon
Temp. Range (F): 185Type: Female
Thread Depth: 1/2"Outside Dia.: 1/4"
Length: 1/2"Color: BLACK
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #4-40, Outside Dia. 1/4 In, Length 1/2 In, Thread Depth 1/2 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.