Round Standoff, 4-40x, 3/16 L, PK10

VALUE BRAND |Zoro #: G0251027|Mfr #: 15TSP100

$2.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251027 Mfr #: 15TSP100
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Finish: -Outside Dia. Tolerance: +/-0.015"
Screw Size: #4-40Item: Round Standoff
Material: NylonTemp. Range (F): 185
Type: FemaleThread Depth: 3/16"
Outside Dia.: 3/16"Length: 3/16"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #4-40, Outside Dia. 3/16 In, Length 3/16 In, Thread Depth 3/16 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.