THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Round Standoff, 4-40x, 3/8 L, PK10

VALUE BRAND| Zoro #: G0335745| Mfr #: 15TSP103

$2.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +/-0.005"
Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335745 Mfr #: 15TSP103
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length: 3/8"Finish: -
Length Tolerance: +/-0.005"Outside Dia.: 3/16"
Type: FemaleMaterial: Nylon
Color: naturalOutside Dia. Tolerance: +/-0.015"
Thread Depth: 3/8"Item: Round Standoff
Screw Size: #4-40Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Nylon, Screw Size #4-40, Outside Dia. 3/16 In, Length 3/8 In, Thread Depth 3/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews