KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Standoff, 4-40x, 7/8 L, PK10

VALUE BRAND| Zoro #: G1312507| Mfr #: 15TSP111

$2.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: natural
Thread Depth: 3/8" Each End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312507 Mfr #: 15TSP111
Type: FemaleColor: natural
Thread Depth: 3/8" Each EndInside Dia. Tolerance: +/-0.005"
Finish: -Length: 7/8"
Outside Dia.: 3/16"Temp. Range (F): 185
Screw Size: #4-40Item: Round Standoff
Package Quantity: 10Material: Nylon
Outside Dia. Tolerance: +/-0.015"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Nylon, Screw Size #4-40, Outside Dia. 3/16 In, Length 7/8 In, Thread Depth 3/8 In Each End, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews