Round Standoff, 6-32x, 1 1/2 L, PK10

VALUE BRAND| Zoro #: G0764827| Mfr #: 215436

$2.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0764827 Mfr #: 215436
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Finish: -Outside Dia. Tolerance: +/-0.015"
Screw Size: #6-32Item: Round Standoff
Material: NylonTemp. Range (F): 185
Type: FemaleThread Depth: 3/8" Each End
Outside Dia.: 1/4"Length: 1-1/2"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #6-32, Outside Dia. 1/4 In, Length 1 1/2 In, Thread Depth 3/8 In Each End, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.