KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Standoff, 6-32x, 1/2 L, PK10

VALUE BRAND| Zoro #: G1536656| Mfr #: 15TSP008

$2.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: natural
Thread Depth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536656 Mfr #: 15TSP008
Type: FemaleColor: natural
Thread Depth: 1/2"Inside Dia. Tolerance: +/-0.005"
Finish: -Length: 1/2"
Outside Dia.: 1/4"Temp. Range (F): 185
Screw Size: #6-32Item: Round Standoff
Package Quantity: 10Material: Nylon
Outside Dia. Tolerance: +/-0.015"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Nylon, Screw Size #6-32, Outside Dia. 1/4 In, Length 1/2 In, Thread Depth 1/2 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews