Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Round Standoff, 6-32x, 1/2 L, PK10

VALUE BRAND| Zoro #: G1546946| Mfr #: 15TSP145

$1.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +/-0.005"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546946 Mfr #: 15TSP145
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length: 1/2"Finish: -
Length Tolerance: +/-0.005"Outside Dia.: 3/16"
Type: FemaleMaterial: Nylon
Color: naturalOutside Dia. Tolerance: +/-0.015"
Thread Depth: 1/2"Item: Round Standoff
Screw Size: #6-32Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Nylon, Screw Size #6-32, Outside Dia. 3/16 In, Length 1/2 In, Thread Depth 1/2 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews