PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Round Standoff, 6-32x, 3/8 L, PK10

VALUE BRAND| Zoro #: G0596644| Mfr #: 15TSP143

$1.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0596644 Mfr #: 15TSP143
Type: FemaleInside Dia. Tolerance: +/-0.005"
Temp. Range (F): 185Material: Nylon
Screw Size: #6-32Item: Round Standoff
Outside Dia. Tolerance: +/-0.015"Length Tolerance: +/-0.005"
Color: naturalThread Depth: 3/8"
Outside Dia.: 3/16"Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #6-32, Outside Dia. 3/16 In, Length 3/8 In, Thread Depth 3/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews