JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Round Standoff, 6-32x, 7/16 L, PK10

VALUE BRAND| Zoro #: G2361563| Mfr #: 15TSP144

$1.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2361563 Mfr #: 15TSP144
Inside Dia. Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Length Tolerance: +/-0.005"Material: Nylon
Item: Round StandoffType: Female
Screw Size: #6-32Temp. Range (F): 185
Thread Depth: 7/16"Outside Dia.: 3/16"
Length: 7/16"Color: natural
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Nylon, Screw Size #6-32, Outside Dia. 3/16 In, Length 7/16 In, Thread Depth 7/16 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.